This product requires certification to purchase.

2 in. Straight Schedule 40 PVC Conduit Bell End

CANTEX

5144 Series 2 in. Straight Schedule 40 PVC Conduit Bell End

  • Fast #
  • Part #EPVCSFEBK
  • Item #1845690
  • Manufacturer Part #5144008
4 out of 5 Customer Rating
Brand image
CANTEX

5144 Series 2 in. Straight Schedule 40 PVC Conduit Bell End

  • Fast #
  • Part #EPVCSFEBK
  • Item #1845690
  • Manufacturer Part #5144008
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 4800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with Schedule 40 and Schedule 80 conduit
  • Protects wiring which is being pulled through concrete vault walls
  • Easy installation
  • Meets NEMA TC-9 Standards
  • UL and CSA listed
  • Made in USA
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
2-1/16 in
Diameter - Outside:
2-13/16 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NEMA:
NEMA TC9
Schedule Class:
40
UPC:
088700000117