6 in. PVC Bell End Conduit Pipe
6 in. PVC Bell End Conduit Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Material:
- Plastic
- Material Type:
- PVC