6 in. Schedule 40 Bell End PVC Conduit Pipe
6 in. Schedule 40 Bell End PVC Conduit Pipe
Package Quantity Info:
Foot: 1 Stick: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 088700019676