This product requires certification to purchase.

6 in. x 10 ft. Schedule 40 Bell End PVC Conduit Pipe

CANTEX

6 in. x 10 ft. Schedule 40 Bell End PVC Conduit Pipe

  • Fast #
  • Part #CA53GA12
  • Item #1870097
  • Manufacturer Part #A53GA12
5 out of 5 Customer Rating
Brand image
CANTEX

6 in. x 10 ft. Schedule 40 Bell End PVC Conduit Pipe

  • Fast #
  • Part #CA53GA12
  • Item #1870097
  • Manufacturer Part #A53GA12
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trade Size 6 in
  • Schedule 40
  • Nonmetallic PVC material which is corrosion, rust & sunlight resistant
  • ETL listed
  • Conforms to UL651 and NEMA TC-2
  • Rated for use with 90-degree C conductors
  • Sunlight Resistant
  • Made in USA
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
5-31/48 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Length:
10 ft
Material:
Plastic
Material Type:
PVC
UPC:
088700019706