6 x 6 in. Schedule 40 45 Degree Standard Radius Elbow
6 x 6 in. Schedule 40 45 Degree Standard Radius Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in x 6 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40
- UL Listed:
- Yes
- UPC:
- 088700537477