This product requires certification to purchase.

7-1/4 x 4-1/2 in. Bell Adapter

CANTEX

7-1/4 x 4-1/2 in. Bell Adapter

  • Fast #
  • Part #C5163550
  • Item #4343406
  • Manufacturer Part #5163550
3.1 out of 5 Customer Rating
Brand image
CANTEX

7-1/4 x 4-1/2 in. Bell Adapter

  • Fast #
  • Part #C5163550
  • Item #4343406
  • Manufacturer Part #5163550
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Both ends are solvent weld
  • For use with CAO type C conduit
  • Made from durable corrosion resistant PVC material
  • Made in USA
  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-7/20 in
Fitting Sizes:
4-1/2 in x 4-7/20 in
Fitting Type:
Adapter, Reducing
Material:
Plastic
Material Type:
PVC