31-1/4 x 18 in. No Hole Stainless Steel 2 Bowl Undermount Kitchen Sink in Satin
31-1/4 x 18 in. No Hole Stainless Steel 2 Bowl Undermount Kitchen Sink in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Center
- Gauge (metal):
- 18 ga
- Length:
- 31 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Bowl Size, Left:
- 14 in x 16 in x 5-1/2 in
- Sink Bowl Size, Right:
- 14 in x 16 in x 5-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18 in