10 in. 60W 1-Light Medium E-26 Incandescent Pendant in Wood with Brass
10 in. 60W 1-Light Medium E-26 Incandescent Pendant in Wood with Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One light fixture in Wood and Brass finish with None glass.
- UL Listed and rated for Dry locations.
- Dimensions: 17 in W x 14.5 in H x 10 in E
- Requires 1 E26 Medium bulb (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Wood, Brass
- Depth:
- 10 in
- Diameter:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 14-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Rustic
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740137393
- Volts:
- 120V
- Watts:
- 60 W