100W 1-Light Medium E-26 Incandescent Wall Sconce in Matte White
100W 1-Light Medium E-26 Incandescent Wall Sconce in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- One light sconce in Matte White
- UL listed and rated for Damp locations.
- Requires four 60W E26 medium bulbs
- Backplate dimensions: 10W' x 10"H
- UL listed and rated for dry locations
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 5
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Opal
- Height:
- 5
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224003312
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 100
- Width:
- 10-1/2
- Wire Gauge (AWG):
- 18 ga