100W 3-Light Medium E-26 Incandescent Vanity Fixture in Polished Nickel
100W 3-Light Medium E-26 Incandescent Vanity Fixture in Polished Nickel
Product Details
Product Details
- Three light fixture in Polished Nickel finish with Clear Seeded Glass .
- UL Listed and rated for Damp locations.
- Dimensions: 23.5 in W x 9.5 in H x 23.5 in E
- Requires 3 E26 Medium bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7-1/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 9-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740129725
- Volts:
- 120V
- Watts:
- 100
- Width:
- 23-1/2