11-1/2 in. 75W 1-Light Medium E-26 Incandescent Ceiling Light with Clear Glass in Burnished Bronze
11-1/2 in. 75W 1-Light Medium E-26 Incandescent Ceiling Light with Clear Glass in Burnished Bronze
Product Details
Product Details
- One light semi-flush fixture in Burnished Bronze
- Dimensions: 10-1/2" W x 11-1/2" H
- Requires four 60W E26 medium bulbs
- Canopy dimensions: 5"W x 1"E
- UL listed and rated for Dry locations.
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 11-1/2
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224098387
- Volts:
- 120V
- Watts:
- 75
- Width:
- 10-1/2
- Wire Gauge (AWG):
- 18 ga