2-Light 5in. Wide Bath Bar with Soft White Glass Shades in Matte Black
Sutton Series 2-Light 5in. Wide Bath Bar with Soft White Glass Shades in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 29 in H x 5 in W x 4-1/2 in D extension dimensions
- The faceted matte black band anchors two soft white glass cylinders which twist-off for convenient access to bulbs
- Matte black is a powder-coated, muted, neutral tone
- Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 2 to 100 W (max) E26 medium base bulbs (not included)
- Rated for damp locations, includes a 1 yr manufacturer warranty
- Includes a 1-Year Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Sutton Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-1/2 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 29 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T9
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 841740177207
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 200 W
- Width:
- 5 in