24 in. Metal Mirror in Burnished Bronze
24 in. Metal Mirror in Burnished Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal mirror with Burnished Bronze finish
- Dimensions: 24" W X 32" H X 1-1/2" Ext
- UL listed and rated for dry locations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Depth:
- 1-1/2 in
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Material:
- Mirror
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 841224085806
- Width:
- 24 in