This product requires certification to purchase.

26 in. Metal Mirror in Burnished Bronze

Capital Lighting

26 in. Metal Mirror in Burnished Bronze

  • Fast #
  • Part #CM382657
  • Item #3984622
  • Manufacturer Part #M382657
4.1 out of 5 Customer Rating
Brand image
Capital Lighting

26 in. Metal Mirror in Burnished Bronze

  • Fast #
  • Part #CM382657
  • Item #3984622
  • Manufacturer Part #M382657
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Decorative metal mirror with Burnished Bronze finish
  • Dimensions: 26" W X 38" H X 1-1/4" Ext
  • UL listed and rated for dry locations
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Depth:
1-1/4 in
Height:
38 in
Installation Type:
Wall Mount
Light Bulb Type:
Incandescent
Material:
Mirror
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
841224069035
Width:
26 in