26 x 42 in. Rectangular Decorative Mirror in Gold Leaf
26 x 42 in. Rectangular Decorative Mirror in Gold Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Transitional style Mirror in Gold Leaf finish.
- Dimensions: 29 "W x 45 "H x 1-1/2 "D
- Transitional style.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Leaf
- Depth:
- 1-1/2 in
- ETL Listed:
- No
- Height:
- 42 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Wood, Glass
- Proposition 65:
- Warning: Drilling, sawing, sanding or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer.Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection. For moree information go to www.P65Warnings.ca.gov/wood.
- Shape:
- Rectangular
- Size:
- 19-1/2 in x 35-1/2 in
- Style:
- Glam
- UL Listed:
- No
- UPC:
- 841740123976
- Weight:
- 39 lb
- Width:
- 26 in