28-1/4 x 42-1/4 in. Metal Wall Mount Rectangular Decorative Mirror in Aged Brass
28-1/4 x 42-1/4 in. Metal Wall Mount Rectangular Decorative Mirror in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modern style mirror in Aged Brass finish.
- Dimensions: 28.25 in W x 42.25 in H x 28.25 in E
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Interior
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 1-3/4 in
- ETL Listed:
- No
- Height:
- 42-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- Mirror Edge:
- Flat Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 28-1/4 in x 42-1/4 in
- Style:
- Modern;Mid-century Modern
- UL Listed:
- No
- UPC:
- 841740137522
- Weight:
- 37.5 lb
- Width:
- 28-1/4 in