38 x 26 in. Metal Mirror in Polished Nickel
38 x 26 in. Metal Mirror in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Decorative metal mirror in Polished Nickel
- Dimensions: 26" W X 38" H X 1-1/4" Ext
- Requires four 60W E26 medium bulbs
- UL listed and rated for dry locations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Glass Type:
- Beveled
- Height:
- 38 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Material:
- Mirror
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 841224069011
- Width:
- 26 in