This product requires certification to purchase.

4-1/2 x 12-1/2 in. 2-Light Ceiling Fixture in Winter Gold with Soft White Glass Shade

Capital Lighting

4-1/2 x 12-1/2 in. 2-Light Ceiling Fixture in Winter Gold with Soft White Glass Shade

  • Fast #
  • Part #C2323WGSW
  • Item #3984895
  • Manufacturer Part #2323WG-SW
4.3 out of 5 Customer Rating
Brand image
Capital Lighting

4-1/2 x 12-1/2 in. 2-Light Ceiling Fixture in Winter Gold with Soft White Glass Shade

  • Fast #
  • Part #C2323WGSW
  • Item #3984895
  • Manufacturer Part #2323WG-SW
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Winter Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two light ceiling fixture in Winter Gold
  • Dimensions: 12-1/2" W x 4-1/2" H
  • Requires two 60W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Color Finish Category:
Gold Tones
Color Finish Name:
Winter Gold
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Soft White
Height:
4-1/2 in
Installation Type:
Ceiling Mount, Flush Mount, Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Urban
Material:
Metal, Glass
Maximum Temperature:
150
Number of Lights:
2
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841224069721
Volts:
120V
Watts:
60 W
Width:
12-1/2 in
Wire Gauge (AWG):
18 ga