4-Light 60W Ceiling Fixture in Polished Nickel
4-Light 60W Ceiling Fixture in Polished Nickel
Product Details
Product Details
- Four light ceiling mount with Polished Nickel finish and Clear glass
- Dimensions: 13" W x 12-3/4" H
- Requires four 60W E26 medium bulbs
- UL listed and rated for Damp locations.
- UL listed and rated for dry locations
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 12-3/4
- Installation Type:
- Ceiling Mount, Flush Mount, Semi-flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Metal, Glass
- Maximum Temperature:
- 200
- Number of Lights:
- 4
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740101554
- Volts:
- 120V
- Watts:
- 60
- Width:
- 13
- Wire Gauge (AWG):
- 18 ga