5-1/4 x 14-3/4 in. 3-Light Ceiling Fixture in Winter Gold with Soft White Glass Shade
5-1/4 x 14-3/4 in. 3-Light Ceiling Fixture in Winter Gold with Soft White Glass Shade
Product Details
Product Details
- Three light ceiling fixture in Winter Gold
- Dimensions: 14-3/4" W x 5-1/4" H
- Requires three 60W E26 medium bulbs
- UL listed and rated for Damp locations.
- UL listed and rated for dry locations
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Soft White
- Height:
- 5-1/4
- Installation Type:
- Ceiling Mount, Flush Mount, Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Urban
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- Number of Lights:
- 3
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841224069752
- Volts:
- 120V
- Watts:
- 60
- Width:
- 14-3/4
- Wire Gauge (AWG):
- 18 ga