60W 4-Light Candelabra E-12 Incandescent Pendant in Iron with Wood
60W 4-Light Candelabra E-12 Incandescent Pendant in Iron with Wood
Frequently Purchased Together
Product Details
- UL listed and rated for Dry locations.
- Dimensions: 9 in W x 20 in H x 18 in E
- 4 Light Pendant in Iron and Wood finish.
- Requires 4 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Iron/Wood
- Depth:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 20 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Industrial, Urban
- Material:
- Metal, Wood
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 7 lb
- Width:
- 18 in