This product requires certification to purchase.

75W 1-Light Ceiling Fixture in Polished Nickel

Capital Lighting

75W 1-Light Ceiling Fixture in Polished Nickel

  • Fast #
  • Part #C3537PN129
  • Item #5082157
  • Manufacturer Part #3537PN-129
4.5 out of 5 Customer Rating
Brand image
Capital Lighting

75W 1-Light Ceiling Fixture in Polished Nickel

  • Fast #
  • Part #C3537PN129
  • Item #5082157
  • Manufacturer Part #3537PN-129
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • One light ceiling fixture with Polished Nickel finish and White glass
  • Dimensions: 10-1/2" W x 9-1/4" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5"W x 1"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Milk
Height:
9-1/4
Installation Type:
Ceiling Mount, Flush Mount, Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
1
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
UPC:
841224012727
Volts:
120V
Watts:
75
Width:
10-1/2
Wire Gauge (AWG):
18 ga