This product requires certification to purchase.

75W 1-Light Medium E-26 Base Incandescent Ceiling Fixture in Burnished Bronze

Capital Lighting

75W 1-Light Medium E-26 Base Incandescent Ceiling Fixture in Burnished Bronze

  • Fast #
  • Part #C3537BB134
  • Item #5082304
  • Manufacturer Part #3537BB-134
4.9 out of 5 Customer Rating
Brand image
Capital Lighting

75W 1-Light Medium E-26 Base Incandescent Ceiling Fixture in Burnished Bronze

  • Fast #
  • Part #C3537BB134
  • Item #5082304
  • Manufacturer Part #3537BB-134
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Burnished Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light ceiling fixture with Burnished Bronze finish and Clear glass
  • Dimensions: 10-1/3" W x 9-1/4" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5"W x 1"E
  • UL listed and rated for Dry locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
9-1/4 in
Installation Type:
Ceiling Mount, Flush Mount, Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
1
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
UPC:
841224012703
Volts:
120V
Watts:
75 W
Width:
10-1/2 in
Wire Gauge (AWG):
18 ga