60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Silver Quartz
Adele 60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Silver Quartz
Product Details
Product Details
- Two light sconce in Silver Quartz
- Dimensions: 10-1/4" W x 18" H
- Requires two 60W candelabra bulbs
- UL listed and rated for Damp locations.
- Adele collection
- UL listed and rated for dry locations
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Adele
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Quartz
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 18
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Wood
- Maximum Temperature:
- 150
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841224098561
- Volts:
- 120V
- Watts:
- 60
- Width:
- 10-1/4
- Wire Gauge (AWG):
- 18 ga