30W 3-Light LED Vanity Fixture in Winter Gold
Alexander 30W 3-Light LED Vanity Fixture in Winter Gold
Product Details
Product Details
- LED vanity fixture in Winter Gold
- UL listed and rated for Damp locations.
- Requires four 60W E26 medium bulbs
- Backplate dimensions: 26.5"W x 4.75"H x .75"E
- UL listed and rated for dry locations
- CRI greater than 80
- LED input of 10W
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Alexander
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 5-1/4
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Classic
- Lumens:
- 2700
- Lumens per Watt:
- 180
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740101622
- Volts:
- 120V
- Watts:
- 15
- Width:
- 27-1/2