This product requires certification to purchase.

2-Light Wall Sconce in Polished Nickel with Decorative Fabric Stay Straight Glass Shade

Capital Lighting

Alisa 2-Light Wall Sconce in Polished Nickel with Decorative Fabric Stay Straight Glass Shade

  • Fast #
  • Part #C8027PN573CR
  • Item #4504090
  • Manufacturer Part #8027PN-573-CR
4.9 out of 5 Customer Rating
Brand image
Capital Lighting

Alisa 2-Light Wall Sconce in Polished Nickel with Decorative Fabric Stay Straight Glass Shade

  • Fast #
  • Part #C8027PN573CR
  • Item #4504090
  • Manufacturer Part #8027PN-573-CR
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two light sconce in Polished Nickel
  • Dimensions: 12-1/2" W x 15-1/2" H x 5-3/4" D
  • Requires two 60W candelabra bulbs
  • UL listed and rated for Damp locations.
  • Alisa collection
  • UL listed and rated for dry locations
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Alisa
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
No
Height:
15-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Metal, Fabric, Crystal
Maximum Temperature:
200
Number of Lights:
2
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841224089347
Volts:
120V
Watts:
60 W
Width:
12-1/2 in
Wire Gauge (AWG):
18 ga