3-Light Medium E-26 Base Semi-Flushmount Fixture in Polished Nickel
Alisa 3-Light Medium E-26 Base Semi-Flushmount Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three light ceiling fixture in Polished Nickel
- Dimensions: 16-1/4" W x 10" H
- Requires four 60W E26 medium bulbs
- UL listed and rated for Dry locations.
- Alisa collection
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Alisa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Milk
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224060452
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 16-1/4 in
- Wire Gauge (AWG):
- 18 ga