This product requires certification to purchase.

100W 1-Light E26 A19 Semi-Flush Mount Ceiling Fixture in Light Wood / Matte Black

Capital Lighting

Archer 100W 1-Light E26 A19 Semi-Flush Mount Ceiling Fixture in Light Wood / Matte Black

  • Fast #
  • Part #C244632WK
  • Item #10024177
  • Manufacturer Part #244632WK
4.7 out of 5 Customer Rating
Brand image
Capital Lighting

Archer 100W 1-Light E26 A19 Semi-Flush Mount Ceiling Fixture in Light Wood / Matte Black

  • Fast #
  • Part #C244632WK
  • Item #10024177
  • Manufacturer Part #244632WK
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Three light dual mount pendant or semi-flush in handcrafted light-stained wood and matte black
  • Dimensions: Semi-flush height: 9.75 '' ; pendant body dimensions: 16" W x 10.75" H ; max hanging height: 61 ''; includes 10' of chain and 15' of wire
  • Details: Artisan made and handcrafted out of mango wood. The carved slats create an organic wave; natural variation will occur
  • Finish: A combination finish of light-stained mango wood and a powder-coated matte black metal finish
  • This fixture uses 1 - 100 watt (max) E26 medium base bulbs (not included)
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • The sculptural style of the Archer dual mount is stunning from every angle. Whether hung as a pendant or semi-flush, the artisan-crafted slats of mango wood create the sensation of motion in a visually intriguing wave grounded by a matte black metal frame
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification
Dimensions & Measurements
Depth
16 in
Diameter
16 in
Height
10-3/4 in
Length
16 in
Width
16 in
Characteristics & Features
Cable or Wire Type
SPT-1
Collection
Archer
Color Finish Category
Browns
Color Finish Name
Light Wood, Matte Black
Dimmable
Yes
Installation Type
Dual Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional, Rustic, Farmhouse
Material
Metal, Wood
Number of Lights
1
Electrical & Operational Information
Power Source
Electric, AC
Volts
120V
Watts
100 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
841740169943