60W 6-Light Candelabra E-12 Incandescent Pendant in Light Wood with Matte Black
Archer 60W 6-Light Candelabra E-12 Incandescent Pendant in Light Wood with Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Six light pendant handcrafted of light-stained wood and matte black frame
- Dimensions: Overall: 32.25" W x 14.5" H; adjustable hanging height: 18" - 140.5"; includes 120" chain; 180" wire
- Details: Artisan made and handcrafted out of mango wood. The carved slats create an organic wave; natural variation will occur
- Finish: A combination finish of light-stained mango wood and a powder-coated matte black metal finish
- This fixture uses 6 - 60 watt (max) E12 candelabra base bulbs (not included)
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Stunning from every angle, the Archer large pendant brings unique sculptural style to any space. Artisan-crafted slats of mango wood create the sensation of motion in a visually intriguing wave grounded by a matte black metal frame
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Archer
- Color Finish Category:
- Browns
- Color Finish Name:
- Light Wood, Matte Black
- Depth:
- 32-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 14-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Artisan, Bohemian, Farmhouse, Global, Industrial, Rustic, Transitional
- Material:
- Metal, Wood
- Minimum Height:
- 18
- Number of Lights:
- 6
- Overall Height:
- 140-1/2
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740170482
- Volts:
- 120V
- Watts:
- 60
- Width:
- 32-1/4
- Wire Gauge (AWG):
- 18 ga