This product requires certification to purchase.

8-3/4 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Brushed Silver

Capital Lighting

Arden 8-3/4 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Brushed Silver

  • Fast #
  • Part #C611211BS317
  • Item #7129107
  • Manufacturer Part #611211BS-317
3.4 out of 5 Customer Rating
Brand image
Capital Lighting

Arden 8-3/4 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Brushed Silver

  • Fast #
  • Part #C611211BS317
  • Item #7129107
  • Manufacturer Part #611211BS-317
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light sconce in Brushed Silver with Clear Ice glass
  • Dimensions: 6" W x 18" H x 8-3/4" Ext
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 6"W x 18"H x 1"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Arden
Color Finish Category:
Silver Tones
Color Finish Name:
Brushed Silver, Gold
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Ice
Height:
18 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Metal, Glass
Maximum Temperature:
105
Number of Lights:
1
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841740104012
Volts:
120V
Watts:
60 W
Width:
6 in
Wire Gauge (AWG):
18 ga