23-1/2 in. 60W 4-Light Pendant in Winter Gold
Axis 23-1/2 in. 60W 4-Light Pendant in Winter Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four light orb pendant in Winter Gold
- Dimensions: 23" W x 23-1/2" H
- Requires four 60W E26 medium bulbs
- UL listed and rated for Dry locations.
- Axis collection
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Axis
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Diameter:
- 23 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 23-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Urban
- Material:
- Metal
- Number of Lights:
- 4
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224090640
- Volts:
- 120V
- Watts:
- 60 W
- Wire Gauge (AWG):
- 18 ga