6-Light Foyer in Winter Gold
Bailey 6-Light Foyer in Winter Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Six light foyer in Winter Gold
- Dimensions: 15" W x 26" H
- Requires four 60W E26 medium bulbs
- Canopy dimensions: 5"W x 1"E
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 15' Wire
Documents
Specifications
- Collection:
- Bailey
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 26 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 6
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224040553
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15 in
- Wire Gauge (AWG):
- 18 ga