100W 3-Light Medium E-26 Base Incandescent Vanity in Brushed Nickel
Baxley 100W 3-Light Medium E-26 Base Incandescent Vanity in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three light vanity fixture in Brushed Nickel finish with Soft White glass
- Dimensions: 21-3/4" W x 7-3/8" H x 7-1/4" Ext
- Requires three 100W medium bulbs
- Backplate dimensions: 5"W x 5"H x 0.75"E
- A Capital Lighting Fixture Company.
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Baxley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740104654
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21-3/4 in