100W 4-Light Medium E-26 Incandescent Vanity Fixture in Polished Nickel
Baxley 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Polished Nickel
Frequently Purchased Together
Product Details
- Dimensions: 30-1/2 "W x 7-1/4 "H x 7-1/4 "D
- Requires four E26 Medium bulbs with a max wattage of 100 W per socket.
- Four light Vanity in Polished Nickel finish with Soft White glass.
- UL listed and rated for Damp locations.
- A Capital Lighting Fixture Company.
- Backplate dimensions: 5"W x 5"H x 0.75"E
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Baxley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 7-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 200
- NEMA:
- No
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 30-1/2 in
- Wire Gauge (AWG):
- 18 ga