100W 1-Light Medium E-26 Incandescent Wall Sconce in Polished Chrome
Baxter 100W 1-Light Medium E-26 Incandescent Wall Sconce in Polished Chrome
Product Details
Product Details
- One light fixture in Chrome finish with Clear glass.
- UL Listed and rated for Damp locations.
- Dimensions: 6.5 in W x 10 in H x 6.5 in E
- Requires 1 E26 Medium bulb (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Baxter
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-1/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 10
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Urban
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740127622
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6-1/2
- Wire Gauge (AWG):
- 18 ga