This product requires certification to purchase.

16-1/4 x 11 in. 100W 2-Light Medium E-26 Incandescent Vanity Fixture with Clear Glass in Polished Chrome

Capital Lighting

Baxter 16-1/4 x 11 in. 100W 2-Light Medium E-26 Incandescent Vanity Fixture with Clear Glass in Polished Chrome

  • Fast #
  • Part #C8302CH461
  • Item #7542112
  • Manufacturer Part #8302CH-461
4.9 out of 5 Customer Rating
Brand image
Capital Lighting

Baxter 16-1/4 x 11 in. 100W 2-Light Medium E-26 Incandescent Vanity Fixture with Clear Glass in Polished Chrome

  • Fast #
  • Part #C8302CH461
  • Item #7542112
  • Manufacturer Part #8302CH-461
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two light fixture in Chrome finish with Clear glass.
  • UL Listed and rated for Damp locations.
  • Dimensions: 16.25 in W x 11 in H x 16.25 in E
  • Requires 2 E26 Medium bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Baxter
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G16
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lights Included:
No
Material:
Metal, Glass
Number of Lights:
2
Power Source:
Electric
UL Listed:
Yes
UPC:
841740127646
Volts:
120V
Watts:
100 W
Width:
16-1/4 in