This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Wall Sconce in Mystic Sand

Capital Lighting

Beaufort 100W 1-Light Medium E-26 Incandescent Wall Sconce in Mystic Sand

  • Fast #
  • Part #C627411MS
  • Item #7542099
  • Manufacturer Part #627411MS
3.3 out of 5 Customer Rating
Brand image
Capital Lighting

Beaufort 100W 1-Light Medium E-26 Incandescent Wall Sconce in Mystic Sand

  • Fast #
  • Part #C627411MS
  • Item #7542099
  • Manufacturer Part #627411MS
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Mystic Sand Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light fixture in Mystic Sand finish with Clear glass.
  • UL Listed and rated for Damp locations.
  • Dimensions: 5.75 in W x 14.75 in H x 6.5 in E
  • Requires 1 E26 Medium bulb (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Beaufort
Color Finish Category:
Neutrals
Color Finish Name:
Mystic Sand
Depth:
8-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
14-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Coastal
Material:
Metal, Glass
Maximum Temperature:
150
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Yes
UPC:
841740127400
Volts:
120V
Watts:
100 W
Width:
6-1/2 in
Wire Gauge (AWG):
18 ga