This product requires certification to purchase.

13 in. 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Mystic Sand

Capital Lighting

Beaufort 13 in. 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Mystic Sand

  • Fast #
  • Part #C225021MS
  • Item #7542179
  • Manufacturer Part #225021MS
5 out of 5 Customer Rating
Brand image
Capital Lighting

Beaufort 13 in. 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Mystic Sand

  • Fast #
  • Part #C225021MS
  • Item #7542179
  • Manufacturer Part #225021MS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Two light fixture in Mystic Sand finish with Clear glass.
  • UL Listed and rated for Damp locations.
  • Dimensions: 13 in W x 7 in H x 13 in E
  • Requires 2 E26 Medium bulbs (not included) for lamping.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
13 in
Height
7 in
Width
13 in
Characteristics & Features
Collection
Beaufort
Color Finish Category
Neutrals
Color Finish Name
Mystic Sand
Dimmable
No
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Coastal
Material
Metal, Glass
Number of Lights
2
Electrical & Operational Information
Maximum Temperature
150
Volts
120V
Watts
60 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
841740129107