60W 1-Light 16-1/4 in. Glossy Black with Aged Brass Wall Sconce
Beckham 60W 1-Light 16-1/4 in. Glossy Black with Aged Brass Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- One light sconce in glossy Black and Aged Brass finish with White fabric stay-straight shade
- Rated for dry locations, perfect for a hallway/stairway, foyer/entryway, kitchen, home office, dining room, living room or bedroom. The neo classic combination of glossy Black with Aged Brass accents, topped with a brilliant White fabric
- This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
- Dimmable and LED/CFL/incandescent compatible, uses one 60-watt (max) E12 candelabra base bulb (not included)
- Round backplate, 5 in W x 5 in H x 1 in E included (ctr/top of fixture: 8.75 in; ctr/btm: 7.50 in)
- Includes 1-year limited manufacturer's warranty
- The striking contrast of the glossy Black finish with the tailored fabric shade gives a perfectly polished look to the Beckham 1-light sconce
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Beckham
- Color Finish Category:
- Blacks
- Color Finish Name:
- Glossy Black, Aged Brass
- Depth:
- 5-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 16-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Cloth, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740159753
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60
- Width:
- 5
- Wire Gauge (AWG):
- 18 ga