This product requires certification to purchase.

60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Lantern in Black

Capital Lighting

Belmore 60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Lantern in Black

  • Fast #
  • Part #C926841BK
  • Item #7542064
  • Manufacturer Part #926841BK
4.5 out of 5 Customer Rating
Brand image
Capital Lighting

Belmore 60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Lantern in Black

  • Fast #
  • Part #C926841BK
  • Item #7542064
  • Manufacturer Part #926841BK
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Four light fixture in Black finish with Clear Glass .
  • UL Listed and rated for Wet locations.
  • Dimensions: 9.25 in W x 24 in H x 11.5 in E
  • Requires 4 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Belmore
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
24 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
4
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
UPC:
841740125499
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
11-1/2 in
Wire Gauge (AWG):
18 ga