This product requires certification to purchase.

29-1/2 x 30 in. 360W 6-Light Incandescent Chandelier in Black Iron

Capital Lighting

Bentley 29-1/2 x 30 in. 360W 6-Light Incandescent Chandelier in Black Iron

  • Fast #
  • Part #C441661BI
  • Item #9292833
  • Manufacturer Part #441661BI
3.3 out of 5 Customer Rating
Brand image
Capital Lighting

Bentley 29-1/2 x 30 in. 360W 6-Light Incandescent Chandelier in Black Iron

  • Fast #
  • Part #C441661BI
  • Item #9292833
  • Manufacturer Part #441661BI
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Six light chandelier in black iron finish
  • Perfect for use in kitchens and dining rooms. Gently curved arms hold black iron candle lamps, restrained by delicate loops from below
  • Easy to install: Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools
  • Dimmable and LED/CFL/Incandescent compatible, uses six 60-Watt (max) E12 candelabra base bulbs (Not Included)
  • Adjustable Height (from 33 in to 155.5 in), 30 in W x 29.5 in H; includes 10 ft of chain and 15 ft of wire
  • Includes 1-year limited manufacturer's warranty
  • The whimsical silhouette and artistic loop detailing make a sculptural statement with the Bentley 6-light chandelier
  • Applications: Perfect for use in kitchens and dining rooms
  • Gently curved arms hold black iron candle lamps, restrained by delicate loops from below
  • Requires Certification

Specifications

Cable or Wire Type:
SPT-1
Collection:
Bentley
Color Finish Category:
Blacks
Color Finish Name:
Black Iron
Dimmable:
Yes
ETL Listed:
No
Height:
29-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
6
Number of Tiers:
1
Size:
29-1/2 in x 30 in x 30 in
UL Listed:
Suitable for Dry Locations
UPC:
841740157803
Volts:
120V
Watts:
360 W
Width:
30 in
Wire Gauge (AWG):
18 ga