60W 6-Light Candelabra E-12 Incandescent Black Rope with Patinaed Brass Pendant Light
Bianca 60W 6-Light Candelabra E-12 Incandescent Black Rope with Patinaed Brass Pendant Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Six light pendant in black rope and patinaed brass - pinch pleat gathered string tapered
- Rated for dry locations, perfect for a hallway/stairway, foyer/entryway, kitchen, home office, dining room, living room or bedroom. Hand-wrapped black rope combine with fashionable patinaed textured brass tube accents to create this dramatic pendant
- This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
- Dimmable and LED/CFL/incandescent compatible, uses six 60-Watt (max) E12 candelabra base bulbs (not included)
- Adjustable height (from 19.25 in to 66 in), 24.55 in W x 14 in H; includes 1 ft of chain, 10 ft of wire and one each 6 in, 12 in and 18 in removable rods
- Includes 1-year limited manufacturer's warranty
- A tapered silhouette, gathered string accents, and a material mix of hand-wrapped black rope and slightly distressed patinaed brass create contrast, drama and glamour in the Bianca collection
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Bianca
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Black Rope, Patinaed Brass
- Depth:
- 24-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Minimum Height:
- 19-1/4 in
- Number of Lights:
- 6
- Overall Height:
- 14 in
- UL Listed:
- Yes
- UPC:
- 841740157285
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24-1/2 in
- Wire Gauge (AWG):
- 18 ga