100W 3-Light Medium E-26 Base Incandescent Vanity in Antique Silver
Blair 100W 3-Light Medium E-26 Base Incandescent Vanity in Antique Silver
Product Details
Product Details
- Three light vanity fixture in Antique Silver
- Dimensions: 20" W x 9" H x 6-3/4" Ext
- Requires four 60W E26 medium bulbs
- UL listed and rated for Damp locations.
- Blair collection
- UL listed and rated for dry locations
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Blair
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Soft White
- Height:
- 9-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841224046319
- Volts:
- 120V
- Watts:
- 100
- Width:
- 20