34-1/2 in. 10-Light Candelabra E-12 Base Chandelier in Antique Silver
Blair 34-1/2 in. 10-Light Candelabra E-12 Base Chandelier in Antique Silver
Product Details
Product Details
- Ten light chandelier in Antique Silver
- UL listed and rated for Damp locations.
- Requires four 60W E26 medium bulbs
- UL listed and rated for Dry locations.
- Blair collection
Documents
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Blair
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 34-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 10
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224046203
- Volts:
- 120V
- Watts:
- 60
- Width:
- 33-1/4
- Wire Gauge (AWG):
- 18 ga