This product requires certification to purchase.

9-1/2 in. 1-Light Sconce in Antique Silver

Capital Lighting

Blair 9-1/2 in. 1-Light Sconce in Antique Silver

  • Fast #
  • Part #C8551AS299
  • Item #5082172
  • Manufacturer Part #8551AS-299
4.2 out of 5 Customer Rating
Brand image
Capital Lighting

Blair 9-1/2 in. 1-Light Sconce in Antique Silver

  • Fast #
  • Part #C8551AS299
  • Item #5082172
  • Manufacturer Part #8551AS-299
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Antique Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light sconce in Antique Silver with Soft White glass
  • Dimensions: 4-3/4" W x 9-1/2" H x 6-3/4" Ext
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • Blair collection
  • UL listed and rated for dry locations
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Blair
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Soft White
Height:
9-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Maximum Temperature:
150
Number of Lights:
1
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841224046296
Volts:
120V
Watts:
100 W
Width:
5-1/4 in
Wire Gauge (AWG):
18 ga