20-1/2 in. 60W 3-Light Medium E-26 Base Incandescent Vanity in Antique Silver
Blakely 20-1/2 in. 60W 3-Light Medium E-26 Base Incandescent Vanity in Antique Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three light crystal vanity fixture in Antique Silver
- Dimensions: 20-1/2" W x 10" H x 6" Ext
- Requires four 60W E26 medium bulbs
- Backplate dimensions: 7.4"W x 5.1"H x 1"E
- UL listed and rated for Damp locations.
- UL listed and rated for dry locations
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Blakely
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Depth:
- 20-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 10
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Crystal
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841224055878
- Volts:
- 120V
- Watts:
- 60
- Width:
- 20-1/2