4-Light Foyer in Antique Silver
Blakely 4-Light Foyer in Antique Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four light medium foyer in Antique Silver
- Dimensions: 18" W x 29" H
- Requires four 60W E26 medium bulbs
- Canopy dimensions: 5.4"W x 1.25"E
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 15' Wire
- Includes 10' chain and 15' wire
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Blakely
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 29 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 4
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224057087
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in
- Wire Gauge (AWG):
- 18 ga