60W 4-Light Candelabra Foyer Lighting in Aged Brass with Black
Bleeker 60W 4-Light Candelabra Foyer Lighting in Aged Brass with Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Bleeker
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass, Black
- Depth:
- 13
- Dimmable:
- Yes
- Height:
- 18-1/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740164375
- Volts:
- 120V
- Watts:
- 60
- Width:
- 13