3?Light Semi?Flush Mount in Brushed Nickel
Bodie 3?Light Semi?Flush Mount in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Three light semi-flush in brushed nickel with white fabric shade
- Dimensions: Semi-flush height: 9.75 '' ; pendant body dimensions: 15" W x 9" H ; max hanging height: 61'' ; includes 1' of chain and 10' of wire
- Details: Available in three finishes of matte black, matte brass, and brushed nickel for style versatility
- Finish: With a soft, visual texture, the brushed nickel finish is a light-medium grey with slightly warm undertones
- This fixture uses 3 - 60 watt (max) E12 candelabra base bulbs (not included)
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Add a layer of luxury to any space with the statement-making Bodie dual mount
- Whether hung as a pendant or semi-flush, the tapered columns in brushed nickel frame the fabric shade, creating a sophisticated luminaire
- The acrylic diffuser's tailored look adds a soft glow to any space
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Bodie
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 15
- Diameter:
- 15
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 9
- Installation Type:
- Dual Mount
- Length:
- 15
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Cloth
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740169882
- Volts:
- 120V
- Watts:
- 60
- Width:
- 15
- Wire Gauge (AWG):
- 18 ga