This product requires certification to purchase.

100W 1-Light 17-1/4 in. Outdoor Wall Sconce in Black

Capital Lighting

Bradford 100W 1-Light 17-1/4 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #C946411BKGL
  • Item #9717704
  • Manufacturer Part #946411BK-GL
5 out of 5 Customer Rating
Brand image
Capital Lighting

Bradford 100W 1-Light 17-1/4 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #C946411BKGL
  • Item #9717704
  • Manufacturer Part #946411BK-GL
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dimensions: Overall: 6" W x 17.25" H x 7.5" E; backplate: 4.75" W x 6.25" H x 0.75" E
  • Details: The tapered top and oversized ring paired with clear glass panels create a transitional and modern look
  • The night sky friendly fixture is designed for minimal light emission
  • Bottom is open for easy access to bulb
  • Finish: Part of the rain or Shine series, the black finish is a neutral, dark tone with a slightly coarse texture
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 - 7 watt (max) GU10 twist lock base bulbs (not included)
  • It's shown here with a GU10 lamp
  • Features: Rated for wet locations; includes a 5-year manufacturer warranty against rust and fading
  • Outdoor wall lantern
  • Transitional meets modern with the Bradford low light small wall lantern
  • Requires Certification
Dimensions & Measurements
Depth
7-1/2 in
Height
17-1/4 in
Width
6 in
Characteristics & Features
Collection
Bradford
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
GU10
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Aluminum, Glass
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Wet Locations
UPC
841740166072